Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh
Mfr # MF0434507
Zoro # G2941210
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand BOSCH
- Replaces OEM Part 1457431355
- Filter Rating (Microns) 55
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0434507
- Zoro # G2941210
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.54 |
Details
Replaces OEM Brand | BOSCH |
Replaces OEM Part | 1457431355 |
Filter Rating (Microns) | 55 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.3 |
OD Bottom | 2.3 |
ID Top | 0.91 |
ID Bottom | 0.79 |
Collapse Pressure | 145 |
Micron Rating | 55 |
OEM Replacement Brand | BOSCH |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0434506 replaces OEM 1457431355 by BOSCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 55 Height: 3.54in OD Top: 2.3in OD Bottom: 2.3in ID Top: 0.91in ID_Bottom: 0.79inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- MILTON INDUSTRIES Brass Hose End - 3/8" x 1/4" NPT (1702-4)
- ZORO SELECT FHP Sheave, AK26 x 3/4 (AK2634)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1616, 25 micron, Outside-In (MF0503247)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11043V, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9150, 25 micron, Inside-Out (MF0065978)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX251A, 25 micron, Outside-In, Cellulose (MF0066202)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- SUNBELT FILTER, HYDRAULIC KUBOTA HHTAO-37710 7.25" x3.9" x4" (A-B1OF37710)
- Main Filter Hydraulic Filtration