Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9490MPG, Pressure Line, 10 micron, Outside-In
Mfr # MF0060202
Zoro # G8832384
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0060202
- Zoro # G8832384
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.85 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9490MPG |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.34 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1 |
Product Media | Glass |
Description
Main Filter MF0604803 replaces OEM PT9490MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.81in OD Top: 2.717in OD Bottom: 2.717in ID Top: 1.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240V Fan Motor (490062003)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-7/8" (9S178)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG050JH, Pressure Line, 25 micron, Outside-In (MF0060987)
- MAIN FILTER Hydraulic Filter, replaces WIX 557125, Pressure Line, 25 micron, Outside-In (MF0059646)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0371A10NA, Pressure Line, 10 micron, Outside-In (MF0059216)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P174292, Pressure Line, 10 micron, Outside-In (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces FILTREC XD400G10BV, Pressure Line, 10 micron, Outside-In (MF0436160)
- MAIN FILTER Hydraulic Filter, replaces WIX 57811, Pressure Line, 25 micron, Outside-In (MF0059477)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- Main Filter Hydraulic Filtration