Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9264, Return Line, 10 micron, Outside-In
Mfr # MF0062305
Zoro # G8952014
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9264
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0062305
- Zoro # G8952014
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.45 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9264 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.6 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.704 |
Product Media | Cellulose |
Description
Main Filter MF0581690 replaces OEM PT9264 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 8.32in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206 2RS)
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- PIX PIX, A57/4L590, V-Belt 1/2 X 59 (A57/4L590)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932360, Return Line, 10 micron, Outside-In (MF0063120)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R732G03, Return Line, 3 micron, Inside-Out (MF0063611)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R001BN2HC, Return Line, 1 micron, Outside-In (MF0896558)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23445MPG, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801P10NB, Return Line, 10 micron, Outside-In (MF0062314)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- Main Filter Hydraulic Return Line Filters