Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9191, Return Line, 10 micron, Inside-Out
Mfr # MF0063607
Zoro # G8984029
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0063607
- Zoro # G8984029
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 18.89 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9191 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.8 |
Product Media | Cellulose |
Description
Main Filter MF0581706 replaces OEM PT9191 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 18.89in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Service Kit (K556A)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 535FB3AN, Pressure Line, 3 micron (ZX-535FB3AN)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10NV, Return Line, 10 micron, Outside-In (MF0428986)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010ON, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RPL2618181PBW, Return Line, 1 micron, Outside-In (MF0577177)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25GB, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- Main Filter Hydraulic Return Line Filters