Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In
Mfr # MF0062273
Zoro # G8883694
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Product Information
- Brand Main Filter
- MFR # MF0062273
- Zoro # G8883694
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.47 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9180 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.37 |
Product Media | Cellulose |
Description
Main Filter MF0572237 replaces OEM PT9180 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIENTAL MOTOR Motor Cable 3M (CC030VAF-M)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NCC, Return Line, 10 micron, Outside-In (MF0579382)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PL37, Return Line, 25 micron, Outside-In (MF0062663)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces WIX R73C10GV, Return Line, 10 micron, Outside-In (MF0063029)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171566, Return Line, 125 micron, Outside-In (MF0062390)
- MAIN FILTER Hydraulic Filter, replaces PARKER 943706Q, Return Line, 25 micron, Outside-In (MF0062265)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CBP, Return Line, 10 micron, Outside-In (MF0062290)
- Main Filter Hydraulic Return Line Filters