Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out
Mfr # MF0065988
Zoro # G9044560
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT9171
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0065988
- Zoro # G9044560
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 14.65 |
Details
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9171 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 4.59 |
OD Bottom | 4.59 |
ID Top | 2.22 |
ID Bottom | 2.22 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | BALDWIN |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0641862 replaces OEM PT9171 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 14.65in OD Top: 4.59in OD Bottom: 4.59in ID Top: 2.22in ID_Bottom: 2.22inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1616, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- Main Filter Hydraulic Filtration