Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN PT23209MPG, Return Line, 10 micron, Outside-In
Mfr # MF0063133
Zoro # G8929900
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Replaces OEM Part PT23209MPG
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0063133
- Zoro # G8929900
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.17 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT23209MPG |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Glass |
Description
Main Filter MF0641577 replaces OEM PT23209MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.17in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMA Suma Mineral Oil Lubricant, 32oz Plastic Spray Bottle, PK6 (48048)
- GATES Micro-V Belts, 520J4 (520J4)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- PERFORMANCE TOOL 7Pc Grease Gun Fit Kit (W50049)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01241, Return Line, 3 micron, Outside-In (MF0062293)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23264MPG, Return Line, 15 micron, Outside-In (MF0583875)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263028, Return Line, 5 micron, Outside-In (MF0064536)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces WIX 557523, Return Line, 3 micron, Outside-In (MF0064283)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938287Q, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- Main Filter Hydraulic Filtration