Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN H9097, Pressure Line, 10 micron, Outside-In
Mfr # MF0059564
Zoro # G8868127
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0059564
- Zoro # G8868127
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | H9097 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
ID Bottom | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.276 |
Product Media | Glass |
Description
Main Filter MF0277901 replaces OEM H9097 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.38in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701in ID_Bottom: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- DIXON Stainless Steel Insert NPT, 1"x1" (RKHN881)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334520, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D142G10AV, Pressure Line, 10 micron, Outside-In (MF0058810)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH02024, Pressure Line, 10 micron, Outside-In (MF0059960)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0035D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060350)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- Main Filter Hydraulic Pressure Line Filters