Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN H9075, Pressure Line, 10 micron, Outside-In
Mfr # MF0058760
Zoro # G8736764
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Product Information
- Brand Main Filter
- MFR # MF0058760
- Zoro # G8736764
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | H9075 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | BALDWIN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5943 |
Product Media | Glass |
Description
Main Filter MF0277885 replaces OEM H9075 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.625 In W (639)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1/2" Bore (4X727)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14H X 1/2 MPB)
- FOSTER Indstrl Interchange Sckt, Brass/Stl, 3/8" (SD7-4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT318MPG, Pressure Line, 10 micron, Outside-In (MF0058810)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9082, Pressure Line, 10 micron, Outside-In (MF0058810)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD330B74V, Pressure Line, 74 micron, Outside-In (MF0576318)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- Main Filter Hydraulic Pressure Line Filters