Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces BALDWIN H9020, Return Line, 5 micron, Outside-In
Mfr # MF0062945
Zoro # G8864478
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Product Information
- Brand Main Filter
- MFR # MF0062945
- Zoro # G8864478
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | H9020 |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | BALDWIN |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 6.6 |
Product Media | Glass |
Description
Main Filter MF0277850 replaces OEM H9020 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268085, Return Line, 10 micron, Outside-In (MF0617430)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In (MF0063132)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RLR210E10V, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- Main Filter Hydraulic Filtration