Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out
Mfr # MF0066022
Zoro # G9070689
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand ARGO
- Replaces OEM Part V3093308
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0066022
- Zoro # G9070689
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.11 |
Details
Replaces OEM Brand | ARGO |
Replaces OEM Part | V3093308 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.52 |
OD Bottom | 3.52 |
ID Top | 1.6 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | ARGO |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0347471 replaces OEM V3093308 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 13.11in OD Top: 3.52in OD Bottom: 3.52in ID Top: 1.6inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fttng Zerk, 1/8"-27 PTF Spl XShort (L1610S)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- WESTWARD Body Repair Maintenance Set, Nominal Cap 10 ton, Cylinder Stroke 6 in, Mfr. No. F100-30000-000 (3ZC69)
- MTD Belt-Drive (1773600)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces WIX D07H10CAV, 10 micron, Outside-In (MF0238349)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Main Filter Hydraulic Filtration