Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces ARGO V3060708, Pressure Line, 25 micron, Outside-In
Mfr # MF0576011
Zoro # G9112208
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand ARGO
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Product Information
- Brand Main Filter
- MFR # MF0576011
- Zoro # G9112208
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.72 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | ARGO |
Replaces OEM Part | V3060708 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
ID Top | 1.11 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | ARGO |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.299 |
Product Media | Glass |
Description
Main Filter MF0347425 replaces OEM V3060708 by ARGO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 2.72in OD Top: 2.18in OD Bottom: 2.18in ID Top: 1.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD ST1227, Pressure Line, 3 micron, Outside-In (MF0060140)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH301FV1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 280062, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D074WV, Pressure Line, 80 micron, Outside-In (MF0576319)
- Main Filter Hydraulic Pressure Line Filters