Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh
Mfr # MF0066280
Zoro # G2919206
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand AMUT
- Replaces OEM Part M1040262
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0066280
- Zoro # G2919206
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.84 |
Details
Replaces OEM Brand | AMUT |
Replaces OEM Part | M1040262 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 2.01 |
ID Bottom | 2.01 |
Collapse Pressure | 100 |
Micron Rating | 60 |
OEM Replacement Brand | AMUT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0434057 replaces OEM M1040262 by AMUT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 9.84in OD Top: 2.95in OD Bottom: 2.95in ID Top: 2.01in ID_Bottom: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71215938M)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- CONTINENTAL CONTITECH CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- BIMBA 1-1/2In 27In Double Acting Pneumatic Cylinder (SR-1727-DP)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 53730, 25 micron, Outside-In (MF0614350)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P560401, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901493, 25 micron, Outside-In (MF0066253)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Main Filter Hydraulic Filtration