Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 2059434 Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G8369797
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Thread Size 1.5
- Height 6.94
- Filter Rating (Microns) 3
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G8369797
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 3 |
Weight | 2.5 |
Replaces OEM Part | 2059434 |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366287 replaces OEM 2059434 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM1089 (WPM1089)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- AGS Brass Street Tee, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-73B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 90 DEG DIESEL COMPRESSION TEST ADPTR (KHTU-15-31)
- MAIN FILTER CATERPILLAR 1G8878 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER CLARK 6668819 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTREC A110C25 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER BALDWIN BT8874MPG Replacement/Interchange Spin-On Filter (MF0575554)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- Main Filter Automotive Hydraulic Filters