Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter
Mfr # MF0058007
Zoro # G8380960
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Height 5.38
- Weight 1.2
- Filter Rating (Microns) 25
Product Information
- Brand Main Filter
- MFR # MF0058007
- Zoro # G8380960
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Filter Rating (Microns) | 25 |
Micron Rating | 25 |
Replaces OEM Part | 2059425 |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0410596 replaces OEM 2059425 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF - 0-80 PSI (90512)
- ARP GM V6/V8 HEX BELLHOUSING BOLT KIT (129-0901)
- PROGRESSIVE DYNAMICS 30 AMP CONVERTER CHARGER (PD9130V)
- MAIN FILTER MP FILTRI CSG50P25A Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P171613 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER BALDWIN BT83910 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTREC A120G10 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 4-17/32 In (BT8416)
- Main Filter Automotive Hydraulic Filters