Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter
Mfr # MF0058076
Zoro # G8371739
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Micron Rating 25
- Filter Rating (Microns) 25
- Thread Size 1.5
- Height 10.94
Product Information
- Brand Main Filter
- MFR # MF0058076
- Zoro # G8371739
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Item | Hydraulic Filter |
Weight | 3.5 |
Replaces OEM Part | 0180MA020BN |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366919 replaces OEM 0180MA020BN by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- OTC Gm/Chrysler Inline Adaptor (518527)
- DONALDSON Mounting Band, P004073 (P004073)
- WIX FILTERS Fuel Filter, 33156 (33156)
- MAIN FILTER DELAWARE MANITOU DMS11AN Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A08A10CW Replacement/Interchange Spin-On Filter (MF0058059)
- MAIN FILTER NAPA 7902 Hydraulic Filter Replacement (MF0058436)
- MAIN FILTER HASTINGS HF731 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT38710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- Main Filter Automotive Hydraulic Filters