Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0160MA025P Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G8382029
original price:
$32.65
5% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Height 6.94
- Application Filtration
- Filter Rating (Microns) 20
- Thread Size 1.5
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G8382029
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Micron Rating | 25 |
Application | Filtration |
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Weight | 2.4 |
Replaces OEM Part | 0160MA025P |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366847 replaces OEM 0160MA025P by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 265-710 Oem Replacement Belt For Wright Mfg Z With 52 In. Decks Tca20749, 71460085, 00181711 (265-710)
- RACE SPORT Pre-Wired 5-Wire Rocker Switch Socket (RS5PPWSS)
- DORMAN Heavy Duty Door Check Kit, 924-5401 (924-5401)
- RONSTAN S30 BBBlock Pivoting Lead (RF30174)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER LENZ CP75210 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILTER MART 286468 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER NAPA 1498 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CS150P10A Replacement/Interchange Spin-On Filter (MF0058038)
- Main Filter Automotive Hydraulic Filters