Shop All Automotive Hydraulic Filters
Main Filter
HYDAC/HYCON 0080MA025P Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G8391086
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Filter Rating (Microns) 20
- Thread Size 1
- Micron Rating 25
- Weight 1.54
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G8391086
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 0080MA025P |
Replaces OEM Brand | HYDAC/HYCON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | HYDAC/HYCON |
Filter Type | Spin-On |
Description
Main Filter MF0366692 replaces OEM 0080MA025P by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- CM Heavy Duty Sixth Wheel Ratchet Kit (34902R082P)
- MAIN FILTER PARKER 925023B Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FRAM P6893 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER VOLVO 12733419 Hydraulic Filter Replacement (MF0058760)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER STAUFF SF6721 Replacement/Interchange Spin-On Filter (MF0058069)
- Main Filter Automotive Hydraulic Filters