Shop All Automotive Hydraulic Filters
Main Filter
HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter
Mfr # MF0410491
Zoro # G9056305
original price:
$17.65
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 3
- Height 5.38
- Thread Size 1
- Application Filtration
- Weight 1.54
Product Information
- Brand Main Filter
- MFR # MF0410491
- Zoro # G9056305
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 3 |
Weight | 1.54 |
Replaces OEM Part | HP76L43CB |
Replaces OEM Brand | HY-PRO |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | HY-PRO |
Filter Type | Spin-On |
Description
Main Filter MF0614899 replaces OEM HP76L43CB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T-2001 TIRE DEMOUNT TOOL (KT35449)
- GROTE Hot Melt Shrink Tube, 1/2"-5/8" X 6", PK6 (84-5009)
- CAR DEALER DEPOT Gr8 Shine Premium Dressing (699)
- DONALDSON Hyraulic Filter Cartridge (P566212)
- MAIN FILTER HY-PRO HP76L43MB Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT8849MPG Replacement/Interchange Spin-On Filter (MF0575527)
- MAIN FILTER NAPA 1849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER HYDAC/HYCON 0090MA20BN Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER KOBELCO K5003 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Automotive Hydraulic Filters