Shop All Automotive Hydraulic Filters
Main Filter
HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter
Mfr # MF0058081
Zoro # G8776987
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.63
- Thread Size 1.5
- Filter Rating (Microns) 125
- Application Filtration
- Micron Rating 125
Product Information
- Brand Main Filter
- MFR # MF0058081
- Zoro # G8776987
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.63 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 125 |
Application | Filtration |
Micron Rating | 125 |
Weight | 3.2 |
Replaces OEM Part | HP75L8149WB |
Replaces OEM Brand | HY-PRO |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | HY-PRO |
Filter Type | Spin-On |
Description
Main Filter MF0834195 replaces OEM HP75L8149WB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 10.630in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT MANUAL CRANK HANDLE (119226)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed (1010903)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 5/8" x 35' (40061)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- MAIN FILTER WIX A02A03G9 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER FLEETGUARD HF6554 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- MAIN FILTER FILTREC A152G03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- WIX FILTERS Hyd Filter, 51846 (51846)
- Main Filter Automotive Hydraulic Filters