Shop All Hydraulic Filters
Main Filter
HILLIARD/HILCO PH43905CG1V Replacement/Interchange Hydraulic Filter
Mfr # MF0594189
Zoro # G2992828
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 38.66
- OD Top 3.78
- OD Bottom 3.78
- ID Top 2.22
Product Information
- Brand Main Filter
- MFR # MF0594189
- Zoro # G2992828
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 38.66 |
Details
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Micron Rating | 40 |
Weight | 7.735 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0594189 replaces OEM PH43905CG1V by HILLIARD/HILCO and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Viton Height: 38.66in OD Top: 3.78in OD Bottom: 3.78in ID Top: 2.224in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Standard Accessories, #W09 (W09)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- SKF SKF 5310, Double Row Ball Brgs, SKF 5310 (5310)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Check Valve (HCV038)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX140A, 25 micron, Outside-In, Cellulose (MF0433842)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AN207368, 25 micron, Outside-In, Glass (MF0592944)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- Main Filter Hydraulic Filtration