Shop All Automotive Hydraulic Filters
Main Filter
HASTINGS HF731 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2821669
original price:
$19.39
9% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Application Filtration
- Filter Media Cellulose
- Thread Size 1
- Height 5.38
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2821669
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Rating (Microns) | 10 |
Application | Filtration |
Filter Media | Cellulose |
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Replaces OEM Part | HF731 |
Replaces OEM Brand | HASTINGS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | HASTINGS |
Description
Main Filter MF0316333 replaces OEM HF731 by HASTINGS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- 3M (28122-8) MUFFLER INSERT (3MA0068)
- ROCK SLIDE ENGINEERING Rock Slide Engineering R-Se Aluminum Fairlead (RO439408)
- RACOR Fbo-14 Coal/Sep Kit_25 Micron (FBO 60338)
- MAIN FILTER HASTINGS HF732 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PARKER PFH5526 Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER HYDAC/HYCON 0180MA010BN Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER FLUITEK H37062D26 Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- Main Filter Automotive Hydraulic Filters