Shop All Oil Filters
Main Filter
GROVE 7437000192 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G3068452
original price:
$16.35
5% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.54
- Application Filtration
- Height 5.38
- Replaces OEM Part 7437000192
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G3068452
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 7437000192 |
Replaces OEM Brand | GROVE |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | GROVE |
Filter Type | Spin-On |
Description
Main Filter MF0705623 replaces OEM 7437000192 by GROVE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 14 to 38 Straight Union Reducer DOT Approved, 2PK (11406)
- VDO Temperature Sender 250 F/120 C Floating Ground - 1/2-14NPTF (323-478)
- VALTERRA Valterra A04-0153XBK EZ Hose Carrier - 64", Black (A04-0153XBK)
- BETA 1 FILTERS Air Filter replacement filter for 54672530 / INGERSOLL RAND (B1AF0005151)
- MAIN FILTER CARQUEST 85759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CNH (CASE-NEW HOLLAND) S62427 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER MANN+HUMMEL WD10005 Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER CNH (CASE-NEW HOLLAND) N14232 Replacement/Interchange Spin-On Filter (MF0575539)
- WIX FILTERS FILTERS OEM (WL10438)
- Main Filter Oil Filters