Shop All Oil Filters
Main Filter
GRAINGER 1R412 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3114661
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.38
- Application Filtration
- Weight 1.54
- Replaces OEM Part 1R412
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3114661
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | 1R412 |
Replaces OEM Brand | GRAINGER |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | GRAINGER |
Filter Type | Spin-On |
Description
Main Filter MF0705248 replaces OEM 1R412 by GRAINGER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Shock Absorber, 33-187297 (33-187297)
- FAG BEARINGS Bearing, 6208.C3 (6208.C3)
- WESTWARD Med Duty Boost Cable Clamp, 500A, PR (23PC46)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- MAIN FILTER VACTOR 42431A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PUROLATOR L44444 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER GROVE 1003152 Replacement/Interchange Spin-On Filter (MF0575557)
- MAIN FILTER BROCE BROOM HF278R Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CATERPILLAR 2752604 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- Main Filter Oil Filters