Shop All Automotive Hydraulic Filters
Main Filter
FRAM P3772 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G2814300
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1.5
- Height 10.94
- Application Filtration
- Filter Media Cellulose
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G2814300
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Filter Rating (Microns) | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Cellulose |
Micron Rating | 10 |
Weight | 3.1 |
Replaces OEM Part | P3772 |
Replaces OEM Brand | FRAM |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | FRAM |
Description
Main Filter MF0241835 replaces OEM P3772 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, 4410491 (4410491)
- ITP TIRES ITP Mud Lite XL 27x10-12 (IT56A345)
- DAYCO V Wedge Belt, 3V560 (3V560)
- SUNSONG Power Steering Return Line Hose Assembly - Cooler Tube, 3404196 (3404196)
- MAIN FILTER DONALDSON/FBO/DCI P171616 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER HYDAC/HYCON 02059424 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER WAGNER 372192 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER PARKER 92199910C Replacement/Interchange Spin-On Filter (MF0057995)
- DONALDSON Hydraulic Filter, Cartridge, P164166 (P164166)
- Main Filter Automotive Hydraulic Filters