Shop All Automotive Hydraulic Filters
Main Filter
FRAM C7260 Hydraulic Filter Replacement
Mfr # MF0058400
Zoro # G2805681
original price:
$20.99
5% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 4.45
- Filter Media Glass
- Filter Rating (Microns) 25
- Weight 0.294
Product Information
- Brand Main Filter
- MFR # MF0058400
- Zoro # G2805681
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.45 |
Details
Application | Filtration |
Filter Media | Glass |
Micron Rating | 25 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 25 |
Weight | 0.294 |
Replaces OEM Part | C7260 |
Replaces OEM Brand | FRAM |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
Collapse Pressure | 305 |
Flow Direction | Outside-In |
ID Top | 1 |
Glass | Pressure Line |
OEM Replacement Brand | FRAM |
Description
Main Filter MF0310806 replaces OEM C7260 by FRAM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Full Union, 5/8" (016670)
- CARGOLOC Bike Carrier, Trunk Mount, 3, 90 lb. (32513)
- A & I PRODUCTS O-Ring; .424" ID X .630" OD, .103" Thick, Durometer 70 (10/Pack) 3" x2" x1" (A-P46051)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Chrome (183-029-14)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- MAIN FILTER GRESEN FB101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER ZINGA LE10AZ Replacement/Interchange Spin-On Filter (MF0058071)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER CIM-TEK 70149 Replacement/Interchange Spin-On Filter (MF0410675)
- MAIN FILTER VICKERS V0211B2R05 Replacement/Interchange Spin-On Filter (MF0058074)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170309 (P170309)
- Main Filter Automotive Hydraulic Filters