Shop All Oil Filters
Main Filter
FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G3064447
original price:
$32.95
5% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Height 6.94
- Weight 2.4
- Replaces OEM Part F506825C
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G3064447
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | F506825C |
Replaces OEM Brand | FORCE AMERICA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | FORCE AMERICA |
Filter Type | Spin-On |
Description
Main Filter MF0694773 replaces OEM F506825C by FORCE AMERICA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO COLLAPSIBLE WASH BUCKET, RECTANGULAR (42973)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- SWIVEL STORAGE SOLUTIONS Truck Box, Drawer, Steel, 30-1/8"W, Orange/Black, 2.6 cu. ft. (PRO252305)
- A & I PRODUCTS Assembly, Pulley 4" x5" x3" (A-RE505264)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CARQUEST 85730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER MANN+HUMMEL WD10005 Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- DONALDSON P557780, LUBE SPIN (P557780)
- Main Filter Oil Filters