Shop All Oil Filters
Main Filter
FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G3065348
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 6.94
- Application Filtration
- Weight 2.4
- Replaces OEM Part F506810C
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G3065348
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | F506810C |
Replaces OEM Brand | FORCE AMERICA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FORCE AMERICA |
Filter Type | Spin-On |
Description
Main Filter MF0694772 replaces OEM F506810C by FORCE AMERICA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- DORMAN Throttle Return Spring Assortment, Dorman - Help 59002 (59002)
- CURT ATV Towng Strtr Kit w/2" Shnk/2" Trlr (45029)
- TIMKEN Differential Bearing, LM501349 (LM501349)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CINCINNATI MILACRON 424905B Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER ROGERS MACHINERY F7900 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER EXCEL MFG HP1192 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER BAILEY HYDRAULICS 226012 Replacement/Interchange Spin-On Filter (MF0057997)
- BOSCH Oil Filter, 3481 (3481)
- Main Filter Oil Filters