Shop All Automotive Hydraulic Filters
Main Filter
FLEETGUARD HF6778 Replacement/Interchange Spin-On Filter
Mfr # MF0058074
Zoro # G8721967
original price:
$72.15
5% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 5
- Application Filtration
- Height 10.94
- Thread Size 1.5
- Weight 3.5
Product Information
- Brand Main Filter
- MFR # MF0058074
- Zoro # G8721967
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 5 |
Item | Hydraulic Filter |
Micron Rating | 5 |
Application | Filtration |
Weight | 3.5 |
Replaces OEM Part | HF6778 |
Replaces OEM Brand | FLEETGUARD |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | FLEETGUARD |
Filter Type | Spin-On |
Description
Main Filter MF0308529 replaces OEM HF6778 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lock Ring Tool, 37 In, 3/4 In Stk, Stl, Hd (34648)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- CORROSION BLOCK 32oz Bottle w/Pump - Non-Hazmat, Non-Flammable -Non-Toxic (20032)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER FLEETGUARD HF6726 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER OMT CSM06ANR Replacement/Interchange Spin-On Filter (MF0058093)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- DONALDSON Hydraulic Filter, Cartridge, P164227 (P164227)
- Main Filter Automotive Hydraulic Filters