Shop All Automotive Hydraulic Filters
Main Filter
FILTREC A111T1259 Replacement/Interchange Spin-On Filter
Mfr # MF0410734
Zoro # G9067870
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.31
- Thread Size 1
- Filter Rating (Microns) 125
- Application Filtration
- Weight 1.947
Product Information
- Brand Main Filter
- MFR # MF0410734
- Zoro # G9067870
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.31 |
Thread Size | 1 |
Details
Micron Rating | 125 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 125 |
Application | Filtration |
Weight | 1.947 |
Replaces OEM Part | A111T1259 |
Replaces OEM Brand | FILTREC |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | FILTREC |
Filter Type | Spin-On |
Description
Main Filter MF0410734 replaces OEM A111T1259 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Verti Mnt Fold-Down Masthead, All-RoundLight, 2-9/32"Lx5/8" Wx10-1/2" H (5961)
- LIPPERT T-STYLE DR. HOLDER 4IN WH 1 (381409)
- VELVAC Nylon Tubing Insert, 5/8" (010096)
- FUSION Wire Harness f/ MS-RA770 Stereo - Zone 3 -4 (E Port-RCA) (010-12812-02)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER DONALDSON/FBO/DCI P565242 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- Main Filter Automotive Hydraulic Filters