Shop All Oil Filters
Main Filter
FERRIS 5021357X1 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3087440
original price:
$18.49
9% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 1.54
- Application Filtration
- Height 5.38
- Replaces OEM Part 5021357X1
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3087440
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 5021357X1 |
Replaces OEM Brand | FERRIS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FERRIS |
Filter Type | Spin-On |
Description
Main Filter MF0686683 replaces OEM 5021357X1 by FERRIS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Strap-72" Gas Tank Ss, #359995-1 (359995-1)
- ILC Replacement For NEW HOLLAND TC29 STARTER (TC29 STARTER)
- NATIONAL Differential Pinion Bearing, 32207 (32207)
- PUROLATOR Purolator PBC35519 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC35519)
- MAIN FILTER MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PUROLATOR L44444 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER PONSSE 0063019 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER LUBER-FINER LFH8399 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FINN FILTER 021618 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- Main Filter Oil Filters