Shop All Oil Filters
Main Filter
FERRIS 5021357 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3093521
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 1.54
- Height 5.38
- Application Filtration
- Replaces OEM Part 5021357
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3093521
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 5021357 |
Replaces OEM Brand | FERRIS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FERRIS |
Filter Type | Spin-On |
Description
Main Filter MF0686682 replaces OEM 5021357 by FERRIS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- STAMPEDE 09-17 RAM 1500 QUAD CAB CHROME 4PC WINDOW VISORS (6251-8)
- GATES Classical Section Wrapped V-Belt, C96 (C96)
- CENTRAL TOOLS Digital Caliper, 12In (CEN3C312)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER LANSS FILTROS HF3118 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER GROVE 7437000192 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER TWIN DISC PM11652A Replacement/Interchange Spin-On Filter (MF0575530)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- Main Filter Oil Filters