Shop All Oil Filters
Main Filter
DOOSAN K1022788 Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G3049351
original price:
$59.99
5% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 15
- Application Filtration
- Height 8.95
- Weight 3.2395
- Replaces OEM Part K1022788
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G3049351
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 15 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | K1022788 |
Replaces OEM Brand | DOOSAN |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 15 |
OEM Replacement Brand | DOOSAN |
Filter Type | Spin-On |
Description
Main Filter MF0681708 replaces OEM K1022788 by DOOSAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK All in One -30 ░F Windshield Cleaner/De-Icer 1 gal (PKN0D3)
- RONSTAN Tie Ball Black 25mm (RF1316BLK)
- HALTEC Pencil Tire Pressure Gauge, Brass, 5 in. L (GA-100-1)
- BOYO Rear View Mirror Monitor / IR Camera, 4. (VTC1743M)
- MAIN FILTER KAWASAKI 3098170310 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CARQUEST 85860 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HIFI SH66375 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER LENZ 176535 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- BOSCH Oil Filter, 3323 (3323)
- Main Filter Oil Filters