Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P566920 Replacement/Interchange Spin-On Filter
Mfr # MF0058049
Zoro # G8775325
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Filter Rating (Microns) 5
- Application Filtration
- Height 5.31
- Weight 1.6
Product Information
- Brand Main Filter
- MFR # MF0058049
- Zoro # G8775325
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 5.31 |
Details
Filter Rating (Microns) | 5 |
Application | Filtration |
Item | Hydraulic Filter |
Micron Rating | 5 |
Weight | 1.6 |
Replaces OEM Part | P566920 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0615076 replaces OEM P566920 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE ALUMINUM WHEEL WELL TOOLBOX WITH DRAWERS (5) (DZ95DA)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- QUICKCABLE Battery Carrier, Side Lift (120154-525-001)
- WIX FILTERS Engine Oil Filter #Wix 51523 (51523)
- MAIN FILTER DONALDSON/FBO/DCI P566922 Replacement/Interchange Spin-On Filter (MF0058051)
- MAIN FILTER KUBOTA 7005001132 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0180MA010P Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER NAPA 1846 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER VICKERS V0211B2R20 Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- Main Filter Automotive Hydraulic Filters