Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P565059 Replacement/Interchange Spin-On Filter
Mfr # MF0058013
Zoro # G8759855
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75
- Thread Size 1
- Application Filtration
- Filter Rating (Microns) 10
- Weight 1.738
Product Information
- Brand Main Filter
- MFR # MF0058013
- Zoro # G8759855
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.75 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Weight | 1.738 |
Replaces OEM Part | P565059 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0545353 replaces OEM P565059 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.750in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- STANDARD IGNITION PCV Valve, V100 (V100)
- WIX FILTERS Lube Filter, 57233 (57233)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 4IN X 3IN LONG - BLACK (2775)
- MAIN FILTER DONALDSON/FBO/DCI P565060 Replacement/Interchange Spin-On Filter (MF0058015)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- MAIN FILTER FLEETGUARD HF6701 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER CIM-TEK 70160 Replacement/Interchange Spin-On Filter (MF0058059)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER CIM-TEK 70134 Hydraulic Filter Replacement (MF0057995)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- Main Filter Automotive Hydraulic Filters