Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P564967 Replacement/Interchange Spin-On Filter
Mfr # MF0058000
Zoro # G8729326
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Application Filtration
- Thread Size 1
- Filter Rating (Microns) 3
- Weight 1.2
Product Information
- Brand Main Filter
- MFR # MF0058000
- Zoro # G8729326
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Application | Filtration |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Micron Rating | 3 |
Weight | 1.2 |
Replaces OEM Part | P564967 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0494869 replaces OEM P564967 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEMCO Tractor Umbrella (405968)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 12, PAJ-312 (PAJ-312)
- EPCO Strap-4Ft Transom, #EZ1 BK (EZ1 BK)
- HOPKINS 4Pk Slot Valve Cap (22-5-08836-M)
- MAIN FILTER DONALDSON/FBO/DCI P551550 Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI P562199 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER UCC HYDRAULICS MXR8550 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER FLEETGUARD HF6057 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FILTER MART F74004K1B Replacement/Interchange Spin-On Filter (MF0492184)
- MAIN FILTER BALDWIN BT8475 Replacement/Interchange Spin-On Filter (MF0058028)
- Main Filter Automotive Hydraulic Filters