Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter
Mfr # MF0058081
Zoro # G8769104
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 125
- Micron Rating 125
- Thread Size 1.5
- Height 10.63
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0058081
- Zoro # G8769104
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.63 |
Details
Filter Rating (Microns) | 125 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.2 |
Replaces OEM Part | P550276 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0227435 replaces OEM P550276 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 10.630in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Base Insert, #2100038 (2100038)
- MIDWEST FASTENER Rubber Battery Clip Insulator 4PK (70564)
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 (TR405)
- DAYCO UTILITY BELT (4L550)
- MAIN FILTER ZINGA LE25 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDRA-MAC 1309108 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P171616 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- WIX FILTERS Hyd Filter, 51826 (51826)
- Main Filter Automotive Hydraulic Filters