Shop All Automotive Hydraulic Filters
Main Filter
DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter
Mfr # MF0058084
Zoro # G2881117
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 13
- Filter Media Cellulose
- Application Filtration
- Thread Size 1.5
- Height 7.34
Product Information
- Brand Main Filter
- MFR # MF0058084
- Zoro # G2881117
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 7.34 |
Details
Max. Pressure (PSI) | 13 |
Filter Media | Cellulose |
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 2.8 |
Replaces OEM Part | D294A3AN |
Replaces OEM Brand | DELAWARE MANITOU |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.04 |
OD Bottom | 5.04 |
By Pass Valve Setting (PSI) | 13 |
Burst Pressure | 288 |
Collapse Pressure | 73 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | DELAWARE MANITOU |
Description
Main Filter MF0440065 replaces OEM D294A3AN by DELAWARE MANITOU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.343in OD Top: 5.039in OD Bottom: 5.039inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Mirror Head 4.1" x6.3" x9.1" (A-3596262M1)
- ALL BALLS All Balls Fuel Pump Kit () for Kawasaki VN1600 Classic 03 04 05 06 07 08 (47-2024)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- UVIEW Vacufill Antifreeze Drain/Fill (570000)
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER NORMAN 510 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER VICKERS V0211B2R10 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NORMAN 606M Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- Main Filter Automotive Hydraulic Filters