Shop All Automotive Hydraulic Filters
Main Filter
CROSS 1A9023 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2733688
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Filter Media Cellulose
- Filter Rating (Microns) 20
- Height 5.38
- Application Filtration
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2733688
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Description
Main Filter MF0159570 replaces OEM 1A9023 by CROSS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Step Down Butt, 22-18 Ga To 16-14 Ga, PK10 (84-2114)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- PUROLATOR Purolator PBL15313 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL15313)
- FEDERAL SIGNAL Warning Light, Incandescent, Amber, 120VAC (225-120A)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER BALDWIN BT83910 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER JOHN DEERE AL118321 Hydraulic Filter Replacement (MF0593108)
- MAIN FILTER MP FILTRI CSG50A25A Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- WIX FILTERS Massey-Ferguson Tractors Wire Mesh, 51174 (51174)
- Main Filter Automotive Hydraulic Filters