Shop All Automotive Hydraulic Filters
Main Filter
CROSLAND 1A9023 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2730562
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1
- Filter Media Cellulose
- Filter Rating (Microns) 20
- Height 5.38
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2730562
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Application | Filtration |
Filter Media | Cellulose |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Weight | 1.54 |
Replaces OEM Part | 1A9023 |
Replaces OEM Brand | CROSLAND |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | CROSLAND |
Description
Main Filter MF0159559 replaces OEM 1A9023 by CROSLAND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- PERFORMANCE TOOL Automotive Stethoscope, W80582 (W80582)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- HOLLEY FUEL PUMP MECH GM SB 130GPH (12-327-13)
- MAIN FILTER STAUFF SF6726MG Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER ZINGA SE25 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER HY-PRO HP75L43MB Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER GEHL 131838 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- Main Filter Automotive Hydraulic Filters