Shop All Oil Filters
Main Filter
CNH (CASE-NEW HOLLAND) N14232 Replacement/Interchange Spin-On Filter
Mfr # MF0575539
Zoro # G3079442
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Main Filter
- MFR # MF0575539
- Zoro # G3079442
- Country of Origin Italy
- Category Oil Filters
Description
Main Filter MF0852014 replaces OEM N14232 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- QUICKCABLE Copper Lug, 4/0, 1/2", PK10 (5958-010H)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- GERBER Dual Force Black/Silver Multi Tool (31-003585)
- MAIN FILTER BUYER'S U1L3FE Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BUCHER HYDRAULICS FPN1016 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CNH (CASE-NEW HOLLAND) D151101 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER LENZ CP752100M Replacement/Interchange Spin-On Filter (MF0058009)
- PUROLATOR Purolator PL14670 PurolatorONE Advanced Engine Protection Oil Filter (PL14670)
- Main Filter Oil Filters