Shop All Oil Filters
Main Filter
CNH (CASE-NEW HOLLAND) H435725 Replacement/Interchange Spin-On Filter
Mfr # MF0575538
Zoro # G3066011
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Weight 3.2395
- Height 8.95
- Replaces OEM Part H435725
Product Information
- Brand Main Filter
- MFR # MF0575538
- Zoro # G3066011
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 3.2395 |
Replaces OEM Part | H435725 |
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | CNH (CASE-NEW HOLLAND) |
Filter Type | Spin-On |
Description
Main Filter MF0852013 replaces OEM H435725 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1253DP2WHT Exterior Surface Mount Dome Light - 5 (1253DP2WHT)
- SUNBELT Ball Bearing, 3/4" x 1-3/8 2.6" x3.85" x1.4" (A-B1SB327)
- XANTREX Xanbus System Control Panel (SCP) f/Freedom SW2012/3012 (809-0921)
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER CARQUEST 94160 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER FILTRATION SOLUTIONS 2005 Replacement/Interchange Spin-On Filter (MF0411217)
- WIX FILTERS Engine Oil Filter #Wix 57674 (57674)
- Main Filter Oil Filters