Shop All Automotive Hydraulic Filters
Main Filter
CLARK 6591038 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2768581
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1.5
- Application Filtration
- Filter Media Cellulose
- Height 6.94
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2768581
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Cellulose |
Weight | 2.4 |
Replaces OEM Part | 6591038 |
Replaces OEM Brand | CLARK |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | CLARK |
Description
Main Filter MF0100241 replaces OEM 6591038 by CLARK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 48MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1DK1-2)
- LISLE Speedy Brake Pad Spreader (24300)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- PUROLATOR Purolator L25608 Purolator Premium Engine Protection Oil Filter (L25608)
- MAIN FILTER FLEETGUARD HF6778 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER NORMAN 606M Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER REXROTH R928016673 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER CATERPILLAR 3G3448 Hydraulic Filter Replacement (MF0066031)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FLEETGUARD HF7971 Replacement/Interchange Spin-On Filter (MF0058038)
- Main Filter Automotive Hydraulic Filters