Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 85486 Replacement/Interchange Spin-On Filter
Mfr # MF0575542
Zoro # G2925941
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.95
- Application Filtration
- Filter Rating (Microns) 15
- Filter Media Glass
- Thread Size 1.375
Product Information
- Brand Main Filter
- MFR # MF0575542
- Zoro # G2925941
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Micron Rating | 15 |
Application | Filtration |
Filter Rating (Microns) | 15 |
Filter Media | Glass |
Item | Hydraulic Filter |
Weight | 3.533 |
Replaces OEM Part | 85486 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457018 replaces OEM 85486 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 11-15 SORENTO AEROSKIN HOODPROTECTOR-SMOKE (322081)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6934)
- WALKER EXHAUST Exhaust Y Pipe, 41356 (41356)
- A & I PRODUCTS Wrap Around Back w/ Arms, Blue Vinyl, 300 lb / 136 kg Weight Limit 22" x10" x18" (A-W222BU)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER ROLLS-ROYCE F074088 Hydraulic Filter Replacement (MF0576112)
- MAIN FILTER PARKER 92199910C Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER NAPA 1849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LENZ CP75230 Replacement/Interchange Spin-On Filter (MF0057997)
- Main Filter Automotive Hydraulic Filters