Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 84841 Hydraulic Filter Replacement
Mfr # MF0059473
Zoro # G2940906
original price:
$28.99
5% off
new price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Application Filtration
- Filter Rating (Microns) 10
- Height 9.25
- Weight 1.9307
Product Information
- Brand Main Filter
- MFR # MF0059473
- Zoro # G2940906
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.25 |
Details
Filter Media | Glass |
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 1.9307 |
Replaces OEM Part | 84841 |
Replaces OEM Brand | CARQUEST |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 1.65 |
ID Bottom | 1.65 |
Glass | Pressure Line |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0418117 replaces OEM 84841 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.25in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.654in ID_Bottom: 1.654inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- ZEROSTART CIRCULATION HEATER ACCESSORY - (1) 5/8" X 3/4" Y FITTING (3300090)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Long Shaft, For Model 200 (7100005)
- GENUINE Oil Filter, 90915-Yzzf1 (90915-YZZF1)
- MAIN FILTER FRAM C6644 Hydraulic Filter Replacement (MF0058382)
- MAIN FILTER OMT CS06EN Replacement/Interchange Spin-On Filter (MF0058024)
- MAIN FILTER FILTREC A120C10 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER NAPA 7881 Hydraulic Filter Replacement (MF0060198)
- MAIN FILTER ZINGA ZGLE03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- Main Filter Automotive Hydraulic Filters