Shop All Oil Filters
Main Filter
CARQUEST 84476 Replacement/Interchange Spin-On Filter
Mfr # MF0058038
Zoro # G3029952
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 8.95
- Weight 3.058
- Replaces OEM Part 84476
Product Information
- Brand Main Filter
- MFR # MF0058038
- Zoro # G3029952
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.95 |
Thread Size | 1.25 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.058 |
Replaces OEM Part | 84476 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | CARQUEST |
Filter Type | Spin-On |
Description
Main Filter MF0651432 replaces OEM 84476 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Auto Cleaner Wax 16Oz (A1216)
- FLITZ 16 oz. Wax Spray Bottle (MX 32806)
- MAIN FILTER WIX A02A25G9 Replacement/Interchange Spin-On Filter (MF0058007)
- STANDARD HORIZON Charge Cradle f/HX890 (SBH-32)
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER LUBER-FINER LFH8399 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER GROVE 1003152 Replacement/Interchange Spin-On Filter (MF0575557)
- MAIN FILTER LENZ CP752100M Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER DIXON 504100241 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- Main Filter Oil Filters