Shop All Oil Filters
Main Filter
BROCE BROOM HF278R Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G3054419
original price:
$32.19
5% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 6.94
- Application Filtration
- Weight 2.4
- Replaces OEM Part HF278R
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G3054419
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | HF278R |
Replaces OEM Brand | BROCE BROOM |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | BROCE BROOM |
Filter Type | Spin-On |
Description
Main Filter MF0650403 replaces OEM HF278R by BROCE BROOM and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery Jump Starter, 120VAC, 11" W (DSR119)
- WOODWARD FAB Tapered T-Dolly, 2"x12", 8 lb. (WFDOLLYT11)
- GROTE Switch, 3 Screw, Mom On/Off/Mom On, 35A (82-2125)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- MAIN FILTER LUBER-FINER LFH5013 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER KAWASAKI 3098170310 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- Main Filter Oil Filters