Shop All Automotive Hydraulic Filters
Main Filter
BOBCAT 6670207 Replacement/Interchange Spin-On Filter
Mfr # MF0575554
Zoro # G2750390
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 15
- Filter Media Glass
- Thread Size 1.75
- Filter Rating (Microns) 15
- Height 11.66
Product Information
- Brand Main Filter
- MFR # MF0575554
- Zoro # G2750390
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.75 |
Height | 11.66 |
Details
Micron Rating | 15 |
Filter Media | Glass |
Item | Hydraulic Filter |
Filter Rating (Microns) | 15 |
Application | Filtration |
Weight | 5.217 |
Replaces OEM Part | 6670207 |
Replaces OEM Brand | BOBCAT |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | BOBCAT |
Description
Main Filter MF0100541 replaces OEM 6670207 by BOBCAT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- K&N FILTER Textured Black Aluminum Tube Red Cotton Gauze Filter With Heat Shield Mounting Hardware (77-3076KTK)
- WOLO Horn Button Switch, 2 3/4 in Lg, 1 5/8 in Wd, 3/4 in Ht, Plastic, Steel (HS-1)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT8846 Replacement/Interchange Spin-On Filter (MF0575531)
- DONALDSON Hydraulic Filter, Spin-On, P179089 (P179089)
- Main Filter Automotive Hydraulic Filters