Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter
Mfr # MF0058049
Zoro # G8764116
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.31
- Filter Rating (Microns) 5
- Application Filtration
- Thread Size 1.5
- Weight 1.6
Product Information
- Brand Main Filter
- MFR # MF0058049
- Zoro # G8764116
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.31 |
Thread Size | 1.5 |
Details
Filter Rating (Microns) | 5 |
Micron Rating | 5 |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.6 |
Replaces OEM Part | BT8316MPG |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0277281 replaces OEM BT8316MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Skyjack, 4Pk, Sjiii 322026 24 Volts (SJIII 3220/26 24 VOLTS 4 PACK)
- MAXWELL 3462 Key 300-1500 (3462)
- BILSTEIN Chev Blazer 05-95/S10 03-94/S10 Shock Absorber, 24-014120 (24-014120)
- BONDO FIBERGLAS SPREADERS 3PK (357)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER FLEETGUARD HF6177 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- Main Filter Automotive Hydraulic Filters