Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT424 Replacement/Interchange Spin-On Filter
Mfr # MF0058058
Zoro # G8736999
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Height 6.94
- Application Filtration
- Thread Size 1.5
- Weight 2.4
Product Information
- Brand Main Filter
- MFR # MF0058058
- Zoro # G8736999
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Micron Rating | 25 |
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | BT424 |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0277226 replaces OEM BT424 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO HANDY HORN REFILL (495)
- RED HORSE PERFORMANCE -12 MALE TO -10 O-RING PORT ADAPTER (HIGH FLOW RADIUS ORB) - CLEAR (920-12-10-5)
- 3M Wheel Weights, 20.1mmX23mmX4mm, 1Rl/Cs (61405)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8856-MPG)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER BALDWIN BT38710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER MP FILTRI CSG050M90A Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER NAPA 7872 Hydraulic Filter Replacement (MF0060059)
- MAIN FILTER WIX A09A06GW Replacement/Interchange Spin-On Filter (MF0058078)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- Main Filter Automotive Hydraulic Filters